9 Pint Dehumidifier

  • Mfr # BDT08TW
  • Zoro # G624152342
product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

Bucket Capacity
3.3 pt
Weight
22.22 lb
Defrost Type
Automatic
Control Type
On/Off Switch
Daily Water Removal Capacity (60F/60 RH)
9 pt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BDT08TW
Zoro #
G624152342
UPC #
810064699542
Country of Origin
China

Dimensions

Power Cord Length
6 ft
Overall Height
15 3/16 in
Overall Width
11 in
Drain Hose Length
3.28 ft
Overall Depth
7 11/16 in

Details

Item
Dehumidifier
Bucket Capacity
3.3 pt
Weight
22.22 lb
Defrost Type
Automatic
Control Type
On/Off Switch
Daily Water Removal Capacity (60F/60 RH)
9 pt
Filter Type
Mesh
Maximum Air Flow
59 cfm
Amperage
15 A
Frequency
60 Hz
Wattage
165 W
Housing Color
White
Includes Drain Hose
Drain Hose Included
Control Method
Built-In
Daily Water Removal Capacity (90F/90 RH)
9 pt
Control Modes
Automatic, Automatic Shut-Off, Comfort, Defrost, Dry, Timer, Turbo
Operating Humidity - Minimum
35 %
Maximum Sound Level
38 dB
Dehumidification Method
Standard Refrigerant
Mobility
Casters
Number of Speeds
2
Includes
Drain Hose
Operating Humidity Range
80 %
Hour Meter
Hour Meter Not Included
NEMA Plug Rating
5-15P
Minimum Sound Level
36 dB
Operating Temperature Range
89.6 Degrees F
Coverage Area
1,000 sq ft
Auto-Restart
Automatic
Includes Air Filter
Air Filter Included
Daily Water Removal Capacity (80F/60 RH)
9 pt
Operating Temperature - Minimum
41 Degrees F
Standards
ISTA-6A Packaging
Voltage
115V AC
Housing Material
Plastic

Description

Dehumidifier, Voltage 115V AC, Defrost Type Automatic, Power Cord Length 6 ft, Includes Drain Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews