2 pk. Retractable Tie Down Straps, 1 in. x 6 ft., Ratchet, Medium Duty, 2PK
- Mfr # W1861
- Zoro # G023311166
product price:Â
$
55.99
/pk of 2, $28.00/ea
Key Features
Overall Length
6 ft
Width
1 in
Material
Polyester
Color
Black
Working Load Limit
500 Ibs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W1861
- Zoro #
- G023311166
- UPC #
- 39564140174
- Country of Origin
- China
- Item
- Tie Down Set-Ratchet
- Material
- Polyester
- Color
- Black
- Working Load Limit
- 500 Ibs
- Breaking Strength
- 1500 lb
Dimensions
- Overall Length
- 6 ft
- Width
- 1 in
Description
These Performance Tool retractable tie down straps are the ultimate solution for securing heavy loads with ease. With 6-foot long by 1-inch wide polyester webbing, they feature a convenient retractable mechanism that winds into the handle with the simple push of a button, eliminating the frustration of tangled straps. Boasting an impressive load limit of up to 500 lbs. and a break strength of 1500 lbs., these straps are a reliable choice for all your cargo transportation needs. The ratcheting mechanism tightens with vise-like gripping power, providing a secure and stable hold on your cargo during transport. Also features with comfort-grip padded handles for ease of use, and vinyl-coated steel hooks for added durability. Includes two retractable tie down straps.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.