BLACK + DECKER 8PC KIT
- Mfr # BDX1019
- Zoro # G823438070
product price:Â
$
46.95
/ea
Key Features
Width
1 in
Overall Length
10 ft
Color
Orange
Material
Nylon/Premium Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BDX1019
- Zoro #
- G823438070
- UPC #
- 802024144117
- Country of Origin
- China
- Item
- Ratchet Strap/Flat Bungee Straps
- Color
- Orange
- Material
- Nylon/Premium Rubber
Dimensions
- Width
- 1 in
- Overall Length
- 10 ft
Description
BLACK+DECKER Mid-Duty Ratchet Straps and 48" Flat Bungee Straps Kit, 6-Piece
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.