Zoro Homepage

Ceramic Oscillating Tower Heater with Remote Control, Black

  • Mfr # BHTC209

  • Zoro # G114885866


product price: $75.49
/ea
Free Shipping & Returns

Key Features

Heater Voltage
120V
Heater Color
Black
Includes
Heater,Remote Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHTC209
Zoro #
G114885866
UPC #
810064697111
Country of Origin
China

Details

Heater Voltage
120V
Heater Color
Black
Includes
Heater,Remote Control

Description

The BLACK+DECKER Ceramic Oscillating Tower Heater offers a versatile and efficient solution for heating small personal spaces. Ideal as a small space heater for office and home use, this space heater indoor unit is designed to deliver maximum comfort with minimal footprint. Whether you need a portable heater for your desk or a reliable heater for office environments, this BLACK+DECKER model offers both functionality and safety. This ceramic heater features electronic controls and a Digital LED display, making it easy to monitor and adjust the temperature. The full-function remote control adds convenience, allowing you to modify settings from across the room. Our Black and Decker tower heater utilizes an adjustable thermostat control from 41DegF - 95DegF and three distinct heat settings: Low 750 watts, Medium 900 watts, and High 1500 watts to maximize personal comfort. The 75-degree oscillating function ensures even heat distribution throughout the space, while the energy saver mode provides efficient operation to help you manage energy consumption. The 12-hour shutoff timer allows you to set the heater to turn off automatically, providing peace of mind. Safety overheat protection and safety tip-over auto shutoff mechanisms ensure that our electric heaters for indoor use operate safely, even in busy office environments or small spaces. 120V, 60Hz. ETL listed.


  • •Ceramic Heating: Experience quick and efficient warming with our ceramic heater. This desk heater is perfect as a heater for office spaces, ensuring you stay comfortable while working.
  • •Digital LED Display & Remote Control: Easily manage your comfort with electronic controls and LED display. This small space heater includes a full-function remote, making adjustments effortless.
  • •Adjustable Thermostat & Multiple Heat Settings: Temperature can be set from 41°F to 95°F using the thermostat with up to three heat settings: low (750W), medium (900W), and high (1500W).
  • •Oscillation & Energy Saver Mode: Maximize heat distribution with an oscillating function that covers more area. Our electric heater features an ECO mode that adjusts power output to save energy.
  • •Safety Features & Shutoff Timer: Prioritize safety with overheat protection and tip-over auto shutoff. Our portable heaters for indoor use include a 12-hour shutoff timer, ensuring peace of mind.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.