Desk Fan for Home and Office, 12in. Fan with 3 Speed Settings, Black

  • Mfr # BFDT12SB

  • Zoro # G915718455


product price: $35.75
/ea

Key Features

Includes
Desk Fan, User Manual
Voltage
115 V
Housing Material
Plastic, Steel
Grille Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFDT12SB
Zoro #
G915718455
UPC #
810064696992
Country of Origin
China

Details

Includes
Desk Fan, User Manual
Voltage
115 V
Housing Material
Plastic, Steel
Grille Color
Black
Color
Black

Description

This BLACK+DECKER 12 inch fan is an ideal desktop fan, office fan, table fan, fan for bedroom and so much more. With portable dimensions of 13.3in. x 9.8in. x 18.30in. and a weight of 3.5 lbs., our electric fan includes a sturdy base, which allows you to place it easily on a home office table and even kitchen table. Our outstanding room fan and bedside fan comes with 3 speed settings to ensure you get the airflow you desire: Low, Medium & High. Additionally, this table top fan includes an oscillating function to enhance comfort, distribute air evenly throughout a room and improved air cooling. When it comes to high quality portable fans, desk fans and oscillating fans for indoors, ours is built to last, with a focus on safety and durability, providing quiet, powerful cooling. Also included with this top tier portable fan is an adjustable vertical tilt with a cord length of 5 feet. Our table fan is made with durable ABS plastic. 120V/60Hz/40W. There's no better feeling than a cool breeze at your desk, home or office that delivers such outstanding personal cooling. Improve your air circulation wherever and whenever with our fantastic BLACK+DECKER 12-inch electric fan!


  • Powerful Cooling: This BLACK+DECKER 12" fan (13.3" x 9.8" x 18.30") for your office desk and desk table delivers powerful cooling and convenient air circulation wherever, whenever.
  • Office or Home: You can use this outstanding 12 inch fan for your home desk, office table, kitchen table & so much more. Its portability allows you to enjoy air circulation where you need it most.
  • Three Speed Settings: This cooling fan (3.5 lbs.) comes with 3 outstanding speed settings - Low, Medium & High - to give you control over the intensity of your indoor breeze.
  • Oscillating Function: Our small oscillating fan ensures a wider area of air circulation coverage with a back-and-forth movement that prevents pockets of air stagnation.
  • Additional Features: This personal fan includes an adjustable vertical tilt so you can situate the fan's angle to the ideal position. Additionally, our quiet bedside fan has a cord length of 5-feet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.