Shop BLACK & DECKER

DW1309 9/64 TITANIUM SPEED TIP DRILL BIT

  • Mfr # DW1309
  • Zoro # G524976000

product price: 
$
5.29
/ea
Sold in multiples of 2 for $10.58

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1309
Zoro #
G524976000
UPC #
028874017474
Country of Origin
Unknown

Description

DeWalt DW1309 Drill Bit

The DeWalt DW1309 9/64 in titanium speed tip drill bit is designed for fast and accurate drilling in both wood and metal applications. Its speed tip design allows for quick starts with reduced walking, improving precision and efficiency during use. The titanium coating enhances durability and wear resistance while helping minimize heat buildup during extended drilling. Built for consistent performance, this drill bit delivers clean, smooth holes, making it a dependable choice for professionals handling maintenance, fabrication, and general drilling tasks.

Details
  • Model Number: DW1309
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Speed Tip
  • Series: Titanium
  • Color: Gold
  • Size: 9/64 in
  • Dimensions: Length 6 in Width 9/64 in Height 9/64 in
  • Package Contents: Titanium speed tip drill bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection secure workpiece before drilling
  • Active Ingredients: None
Applications
  • Drilling holes in metal
  • Drilling holes in wood
  • Fast starting hole drilling
  • Maintenance and repair drilling
  • General purpose drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.