DW1128 7/16 BLACK OXIDE DRILL BIT
- Mfr # DW1128
- Zoro # G024988565
product price:Â
$
6.25
/ea
Sold in multiples of 2 for
$12.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW1128
- Zoro #
- G024988565
- UPC #
- 885911248761
- Country of Origin
- Unknown
Description
DeWalt DW1128 Drill Bit
The DeWalt DW1128 7/16 in black oxide drill bit is designed to deliver precise drilling performance with enhanced durability for demanding tasks. The black oxide coating helps minimize friction and heat buildup, extending the life of the bit while improving chip flow for smoother operation. Its precision ground tip promotes accurate starts with reduced walking, allowing for cleaner and more consistent holes. Ideal for both professional use and general projects, this drill bit provides dependable results across a wide range of materials.
Details- Model Number: DW1128
- Brand: DeWalt
- Manufacturer: Black and Decker
- Type: Drill Bit
- Style: Twist drill bit
- Series: Black Oxide
- Color: Black
- Size: 7/16 in
- Dimensions: Approximate length 6 in
- Package Contents: 7/16 in drill bit (1)
- Retail Package Type: Card
- Warnings: Wear eye protection during use
- Active ingredients: None
- Drilling wood
- Drilling metal
- General purpose drilling
- Construction drilling
- Maintenance tasks
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.