Shop CLE-FORCE
See all product information
Create Account
29/64 1607 HS BLK&GLD JOBBER-3FLATS, 6PK
- Mfr # C69364
- Zoro # G723507265
product price:
$
8.29
/pk of 6, $1.38/ea
Sold in multiples of 6 pks for
$49.74
Key Features
Overall Length
5.625 in
Flute Type
Spiral Flute
Flute Length
4.1875 in
Spiral Direction
Right Hand
Drill Bit Point Angle
135 Degrees
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C69364
- Zoro #
- G723507265
- UPC #
- 697334693642
- Country of Origin
- China
- Flute Type
- Spiral Flute
- Spiral Direction
- Right Hand
- Drill Bit Point Angle
- 135 Degrees
- Cutting Direction
- Right Hand
- Shank Type
- Straight Shank
- Material
- High Speed Steel
- Number of Flutes
- 2
- Item
- High Speed Jobber Drill Bit
- Finish
- Black & Gold
- Point Type
- Split Point
- System of Measurement
- Inch
Dimensions
- Drill Bit Size
- 29/64 in
- Overall Length
- 5.625 in
- Flute Length
- 4.1875 in
Description
135° Heavy-Duty Jobber Length Drill
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.