Shop BLACK & DECKER

DW1604 3/16 x 12 Black Oxide Drill Bit

  • Mfr # DW1604
  • Zoro # G424994692

product price: 
$
10.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1604
Zoro #
G424994692
UPC #
028874116047
Country of Origin
Unknown

Description

DeWalt DW1604 Drill Bit

The DeWalt DW1604 3/16 in x 12 in black oxide drill bit is designed for precision deep drilling in tight or hard-to-reach spaces. Its extended 12 in length provides excellent reach, making it ideal for applications that require drilling through thick materials without sacrificing accuracy. Constructed from high speed steel, this drill bit delivers consistent strength and reliable performance. The black oxide coating reduces friction and heat buildup, helping extend tool life and maintain smoother operation. With a precision-ground tip, it ensures accurate starts and clean holes across a variety of materials, making it a dependable choice for professional use.

Details
  • Model Number: DW1604
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Twist
  • Series: Industrial
  • Color: Black Oxide
  • Size: 3/16 in
  • Dimensions: Length 12 in Width 3/16 in Height 3/16 in
  • Package Contents: Drill bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection secure workpiece before drilling
  • Active Ingredients: None
Applications
  • Drilling deep holes in wood
  • Drilling holes in metal
  • Maintenance and repair drilling
  • Fabrication and construction tasks
  • General purpose drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.