Shop BLACK & DECKER

DW1608 5/16 x 12 Black Oxide Drill Bit

  • Mfr # DW1608
  • Zoro # G524990853

product price: 
$
13.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1608
Zoro #
G524990853
UPC #
028874116085
Country of Origin
Unknown

Description

DeWalt DW1608 Drill Bit

The DeWalt DW1608 5/16 in x 12 in black oxide drill bit is engineered for deep drilling with precision and durability across a variety of materials. Its extended 12 in length provides excellent reach for drilling through thick materials and accessing confined spaces. Constructed from high speed steel, this bit offers strength and long-lasting performance, while the black oxide finish helps reduce friction and heat buildup to extend tool life. The precision-ground tip ensures clean and accurate starts, delivering smooth and consistent drilling results for both professional and heavy duty applications.

Details
  • Model Number: DW1608
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Twist
  • Series: Industrial
  • Color: Black Oxide
  • Size: 5/16 in
  • Dimensions: Length 12 in Width 5/16 in Height 5/16 in
  • Package Contents: Drill bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection secure workpiece before drilling
  • Active Ingredients: None
Applications
  • Drilling deep holes in wood
  • Drilling holes in metal
  • Maintenance and repair drilling
  • Fabrication and construction tasks
  • General purpose drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.