Shop BLACK & DECKER

DW1614 1/2 x 12 Black Oxide Drill Bit

  • Mfr # DW1614
  • Zoro # G824993240

product price: 
$
23.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1614
Zoro #
G824993240
UPC #
028874116146
Country of Origin
Unknown

Description

DeWalt DW1614 Drill Bit

The DeWalt DW1614 1/2 in x 12 in black oxide drill bit is designed for deep hole drilling with precision and durability. Its extended length makes it ideal for applications requiring added reach, while the high speed steel construction delivers strength and consistent cutting performance. The black oxide finish helps reduce friction and heat buildup, extending the life of the bit during continuous use. Engineered for accuracy, the precision-ground tip ensures clean starts and smooth drilling in a variety of materials, making this bit a dependable choice for professionals and heavy-duty tasks.

Details
  • Model Number: DW1614
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Twist
  • Series: Industrial
  • Color: Black Oxide
  • Size: 1/2 in
  • Dimensions: Length 12 in Width 1/2 in Height 1/2 in
  • Package Contents: Drill bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection secure workpiece before drilling
  • Active Ingredients: None
Applications
  • Drilling deep holes in wood
  • Drilling holes in metal
  • Maintenance and repair drilling
  • Fabrication and construction tasks
  • General purpose drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.