Shop BLACK & DECKER

DW1610 3/8 x 12 Black Oxide Drill Bit

  • Mfr # DW1610
  • Zoro # G024981481

product price: 
$
15.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1610
Zoro #
G024981481
UPC #
028874116108
Country of Origin
Unknown

Description

DeWalt DW1610 Drill Bit

The DeWalt DW1610 3/8 in x 12 in black oxide drill bit is built for deep drilling applications that require both reach and precision. Its extended 12 in length allows access through thick materials and tight or hard-to-reach areas, making it ideal for professional use. Constructed from high speed steel, this drill bit delivers strength, durability, and consistent performance. The black oxide coating reduces friction and heat buildup, helping extend the life of the bit while maintaining smooth drilling action. Its precision-ground tip ensures accurate starts and clean hole results across wood, metal, and other materials.

Details
  • Model Number: DW1610
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Twist
  • Series: Industrial
  • Color: Black Oxide
  • Size: 3/8 in
  • Dimensions: Length 12 in Width 3/8 in Height 3/8 in
  • Package Contents: Drill bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection secure workpiece before drilling
  • Active Ingredients: None
Applications
  • Drilling deep holes in wood
  • Drilling holes in metal
  • Maintenance and repair drilling
  • Fabrication and construction tasks
  • General purpose drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.