Shop BLACK & DECKER

DW1612 7/16 x 12 Black Oxide Drill Bit

  • Mfr # DW1612
  • Zoro # G424980336

product price: 
$
20.25
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1612
Zoro #
G424980336
UPC #
028874116122
Country of Origin
Unknown

Description

DeWalt DW1612 Drill Bit

The DeWalt DW1612 7/16 in x 12 in black oxide drill bit is designed for deep hole drilling with precision and durability across a range of materials. Its extended 12 in length provides added reach for applications that require drilling through thick materials or accessing hard-to-reach areas. Constructed from high speed steel, this bit delivers strength and consistent performance, while the black oxide coating reduces friction and heat buildup to extend tool life. The precision-ground tip ensures accurate starts and smooth, clean holes, making it a reliable choice for professionals tackling demanding drilling tasks.

Details
  • Model Number: DW1612
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Drill Bit
Key Features
  • Style: Twist
  • Series: Industrial
  • Color: Black Oxide
  • Size: 7/16 in
  • Dimensions: Length 12 in Width 7/16 in Height 7/16 in
  • Package Contents: Drill bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection secure workpiece before drilling
  • Active Ingredients: None
Applications
  • Drilling deep holes in wood
  • Drilling holes in metal
  • Maintenance and repair drilling
  • Fabrication and construction tasks
  • General purpose drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.