Shop BLACK & DECKER

DW1620 9/16 SILVER & DEMING BLACK OXIDE DRILL BIT

  • Mfr # DW1620
  • Zoro # G424992261

product price: 
$
13.55
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1620
Zoro #
G424992261
UPC #
028874116207
Country of Origin
Unknown

Description

DeWalt DW1620 Silver and Deming Drill Bit

The DeWalt DW1620 9/16 in Silver and Deming black oxide drill bit is designed for efficient, high-precision drilling in metal applications requiring larger diameters. Built with a reduced shank, it fits standard 1/2 in drill chucks while delivering the strength and stability needed for demanding tasks. The black oxide coating reduces friction and heat buildup, helping extend tool life and maintain consistent performance during extended use. Its durable construction and precision-ground tip ensure accurate starts and smooth, clean holes, making it a reliable choice for fabrication, maintenance, and general metalworking work.

Details
  • Model Number: DW1620
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Silver and Deming Drill Bit
Key Features
  • Style: Silver and Deming
  • Series: Industrial
  • Color: Black Oxide
  • Size: 9/16 in
  • Dimensions: Length 6 in Width 1/2 in Height 1/2 in
  • Package Contents: Silver and Deming drill bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection secure workpiece before drilling
  • Active Ingredients: None
Applications
  • Drilling large diameter holes in metal
  • Enlarging existing holes in steel
  • Fabrication and machining tasks
  • Maintenance and repair drilling
  • General purpose metal drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.