Shop BLACK & DECKER

DW1622 5/8 SILVER & DEMING BLACK OXIDE DRILL BIT

  • Mfr # DW1622
  • Zoro # G724991520

product price: 
$
19.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1622
Zoro #
G724991520
UPC #
028874116221
Country of Origin
Unknown

Description

DeWalt DW1622 Silver and Deming Drill Bit

The DeWalt DW1622 5/8 in Silver and Deming black oxide drill bit is engineered for precision drilling in metal with enhanced durability and performance. Featuring a reduced 1/2 in shank, this bit fits standard drill chucks while delivering the capability to bore larger diameter holes efficiently. The black oxide coating minimizes heat buildup and friction, extending tool life and improving performance during continuous use. Its rugged construction and precision tip ensure clean starts and consistent hole quality, making it a dependable choice for professionals handling fabrication, repair, and metalworking tasks.

Details
  • Model Number: DW1622
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Silver and Deming Drill Bit
Key Features
  • Style: Silver and Deming
  • Series: Industrial
  • Color: Black Oxide
  • Size: 5/8 in
  • Dimensions: Length 6 in Width 1/2 in Height 1/2 in
  • Package Contents: Silver and Deming drill bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection secure workpiece before drilling
  • Active Ingredients: None
Applications
  • Drilling large diameter holes in metal
  • Enlarging existing holes in steel
  • Fabrication and machining tasks
  • Maintenance and repair drilling
  • General purpose metal drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.