Shop BLACK & DECKER

DW1629 1 SILVER & DEMING BLACK OXIDE DRILL BIT 1/2

  • Mfr # DW1629
  • Zoro # G524975058

product price: 
$
71.29
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DW1629
Zoro #
G524975058
UPC #
028874116290
Country of Origin
Unknown

Description

DeWalt DW1629 Silver and Deming Drill Bit

The DeWalt DW1629 1 in Silver and Deming black oxide drill bit is engineered for precision drilling in metal and other materials where larger hole sizes are required. Featuring a reduced 1/2 in shank, this bit is designed to fit standard drill chucks while still delivering the performance needed for larger diameter drilling. The black oxide coating enhances durability, reduces heat buildup, and improves corrosion resistance for longer tool life. Its heavy-duty construction ensures reliable performance in demanding environments, while the precision-ground tip promotes accurate starts and clean, consistent holes.

Details
  • Model Number: DW1629
  • Brand: DeWalt
  • Manufacturer: Black and Decker
  • Type: Silver and Deming Drill Bit
Key Features
  • Style: Silver and Deming
  • Series: Industrial
  • Color: Black Oxide
  • Size: 1 in
  • Dimensions: Length 6 in Width 1/2 in Height 1/2 in
  • Package Contents: Silver and Deming drill bit (1)
  • Retail Package Type: Blister Pack
  • Warnings: Wear eye protection secure workpiece before drilling
  • Active Ingredients: None
Applications
  • Drilling large diameter holes in metal
  • Enlarging existing holes in steel
  • Fabrication and machining tasks
  • Maintenance and repair drilling
  • General purpose metal drilling

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.