DW1969 29 PC PILOT POINT INDEX
- Mfr # DW1969
- Zoro # G024985939
product price:Â
$
123.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DW1969
- Zoro #
- G024985939
- UPC #
- 028877354248
- Country of Origin
- Unknown
Description
DeWalt DW1969 Drill Bit Set
The DeWalt DW1969 29 piece pilot point index is designed to give users a versatile selection of drill bits organized in a durable storage case. Pilot point tips help start holes quickly and improve accuracy by reducing walking on the material surface. This set supports dependable performance across a wide range of drilling tasks, making it suitable for construction, maintenance, and general workshop use.
Details- Model Number: DW1969
- Brand: DeWalt
- Manufacturer: Black and Decker
- Type: Drill Bit Set
- Style: Pilot Point
- Series: Not specified
- Color: Silver
- Size: Assorted sizes
- Dimensions: Length varies
- Package Contents: (29) Pilot Point Drill Bits assorted sizes, (1) Storage Case
- Retail Package Type: Case
- Case Type: Hard storage case
- Warnings: Wear eye protection during use
- Active Ingredients: None
- Drilling wood
- Drilling metal
- Drilling plastic
- General construction
- Maintenance and repair
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.