DWA1400 DRILL & TAP SET 6-32NC THREAD 2PC
- Mfr # DWA1400
- Zoro # G824980349
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA1400
- Zoro #
- G824980349
- UPC #
- 885911361682
- Country of Origin
- Unknown
Description
DeWalt DWA1400 Drill Bit and Tap Set
The DeWalt DWA1400 Drill and Tap Set is crafted for precise work on very small fasteners where accuracy and control are critical. This two piece combination pairs a properly sized drill bit with a 6-32 NC tap to help ensure correct hole preparation and consistent internal threads. Built from durable steel and finished for smooth cutting, this set supports dependable results in maintenance, repair, and detailed metalworking tasks.
Details- Model Number: DWA1400
- Brand: DeWalt
- Type: Drill Bit and Tap Set
- Manufacturer: Black and Decker
- Color: Black Oxide
- Size: 6-32 NC thread
- Length: 6.2 in
- Width: 1.3 in
- Height: 0.4 in
- Materials: High carbon steel,Black oxide steel
- Style: SAE Tap and Drill Combination
- Series: Tap and Die System
- Package Contents Item 1: (1) Drill bit sized for 6-32 NC hole preparation
- Package Contents Item 2: (1) 6-32 NC tap for internal thread cutting
- Package Type: Card
- Warnings: Drilling and tapping may produce sharp metal chips and dust requiring eye and hand protection
- SAE thread cutting
- Thread repair
- Metal drilling
- Internal thread creation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.