DWA1404 DRILL & TAP SET 10-24NC THREAD 2PC
- Mfr # DWA1404
- Zoro # G524990358
product price:Â
$
8.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA1404
- Zoro #
- G524990358
- UPC #
- 885911361668
- Country of Origin
- Unknown
Description
DeWalt DWA1404 Drill Bit and Tap Set
Built for reliable small diameter threading, the DeWalt DWA1404 Drill Bit and Tap Set is designed to create clean, accurate SAE threads with consistent results. This two piece matched set pairs a properly sized drill bit with a 10-24 NC tap, helping ensure correct hole preparation and smooth internal threads. It is well suited for maintenance, fabrication, and general metalworking tasks where precision and control are required.
Details- Model Number: DWA1404
- Brand: DeWalt
- Type: Drill Bit and Tap Set
- Manufacturer: Black & Decker
- Color: Black Oxide
- Size: 10-24 NC thread
- Dimensions: Overall Length 6.4 in, Width 1.4 in, Height 0.4 in
- Materials: High carbon steel, Black oxide steel
- Style: SAE Tap and Drill Combination
- Series: Tap and Die System
- Package Contents:
- (1) Drill bit sized for 10-24 NC tapping to prepare the tap hole
- (1) 10-24 NC SAE tap for cutting internal threads
- Package Type: Card
- Warnings: Drilling and tapping may produce sharp metal chips and dust requiring proper eye and hand protection
- SAE thread cutting
- Thread repair
- Metal drilling
- Internal thread creation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.