DWA1422 8mm-1.25 SELF ALIGN TAP & DRILL COMBO
- Mfr # DWA1422
- Zoro # G724992237
product price:Â
$
14.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA1422
- Zoro #
- G724992237
- UPC #
- 885911361453
- Country of Origin
- Unknown
Description
DeWalt DWA1422 Drill Bit and Tap Set
The DeWalt DWA1422 Drill Bit and Tap Set is engineered for accurate metric thread creation and dependable repairs. This coordinated set pairs a properly sized drill bit with an 8 mm x 1.25 tap to promote consistent hole preparation and precise internal threading. Built for durability and control, it is well suited for maintenance, fabrication, and general workshop tasks involving metal components.
Details- Model Number: DWA1422
- Brand: DeWalt
- Type: Drill Bit and Tap Set
- Manufacturer: Black & Decker
- Color: Black Oxide
- Size: 8 mm x 1.25 thread
- Dimensions: Overall Length 7.6 in, Width 1.8 in, Height 0.4 in
- Materials: High carbon steel, Black oxide steel
- Style: Metric Tap and Drill Combination
- Series: Tap and Die System
- Package Contents:
- (1) Drill bit sized for 8 mm tapping to prepare the tap hole
- (1) 8 mm x 1.25 metric tap for cutting internal threads
- Package Type: Card
- Warnings: Drilling and tapping may produce flying debris and dust requiring eye and hand protection
- Metric thread cutting
- Thread repair
- Metal drilling
- Internal thread creation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.