DWA1402 DRILL & TAP SET 8-32NC THREAD 2PC

  • Mfr # DWA1402
  • Zoro # G124984726
product price: 
$
8.19
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DWA1402
Zoro #
G124984726
UPC #
885911361675
Country of Origin
Unknown

Description

DeWalt DWA1402 Drill Bit and Tap Set

The DeWalt DWA1402 Drill Bit and Tap Set is built for precise, small diameter SAE threading and dependable repairs. This two‐piece matched set combines a correctly sized drill bit with an 8‐32 NC tap to help ensure accurate hole preparation and clean internal threads. Designed for controlled cutting and durability, it is ideal for maintenance, fabrication, and detailed metalworking tasks.

Details
  • Model Number: DWA1402
  • Brand: DeWalt
  • Type: Drill Bit and Tap Set
  • Manufacturer: Black & Decker
Key Features
  • Color: Black Oxide
  • Size: 8-32 NC thread
  • Dimensions: Overall Length 6.3 in, Width 1.3 in, Height 0.4 in
  • Materials: High carbon steel, Black oxide steel
  • Style: SAE Tap and Drill Combination
  • Series: Tap and Die System
  • Package Contents:
    • (1) Drill bit sized for 8-32 NC tapping to prepare the tap hole
    • (1) 8-32 NC SAE tap for cutting internal threads
  • Package Type: Card
  • Warnings: Drilling and tapping may produce sharp metal chips and dust requiring proper eye and hand protection
Applications
  • SAE thread cutting
  • Thread repair
  • Metal drilling
  • Internal thread creation

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews