Shop BLACK & DECKER
Create Account
DWA1420 6mm-1.00 SELF ALIGN TAP & DRILL COMBO
- Mfr # DWA1420
- Zoro # G724980425
product price:Â
$
12.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DWA1420
- Zoro #
- G724980425
- UPC #
- 885911361460
- Country of Origin
- Unknown
Description
DeWalt DWA1420 Drill Bit and Tap Set
The DeWalt DWA1420 Drill Bit and Tap Set is designed for accurate metric thread creation and dependable fastening repairs. This matched set combines a precision-sized drill bit with a 6 mm x 1.0 tap to help ensure proper hole preparation and consistent internal threads. Built for durability and controlled cutting, it is well suited for maintenance, fabrication, and general metalworking tasks where clean, reliable threads are required.
Details- Model Number: DWA1420
- Brand: DeWalt
- Type: Drill Bit and Tap Set
- Manufacturer: Black & Decker
- Color: Black Oxide
- Size: 6 mm x 1.0 thread
- Dimensions: Overall Length 7.4 in, Width 1.7 in, Height 0.4 in
- Materials: High carbon steel, Black oxide steel
- Style: Metric Tap and Drill Combination
- Series: Tap and Die System
- Package Contents:
- (1) Drill bit sized for 6 mm tapping to prepare the tap hole
- (1) 6 mm x 1.0 metric tap for cutting internal threads
- Package Type: Card
- Warnings: Drilling and tapping may produce sharp chips and dust requiring eye and hand protection
- Metric thread cutting
- Thread repair
- Metal drilling
- Internal thread creation
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.