Shop BLACK & DECKER
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Laundry
- Mfr # BFLW45M
- Zoro # G123958582
product price:Â
$
1,365.99
/ea
Key Features
Overall Depth
34 in
Wash Cycle Settings
12
Voltage
120V AC
Energy Star Compliant
Yes
Washer Capacity
4.5 cu ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFLW45M
- Zoro #
- G123958582
- UPC #
- 810064696787
- Country of Origin
- China
- Item
- Laundry
- Wash Cycle Settings
- 12
- Voltage
- 120V AC
- Energy Star Compliant
- Yes
- Washer Capacity
- 4.5 cu ft
- Features
- Auto Balance, LED Digital Display Shows Time and Cycle Selections, Steam Setting Penetrates Fibers and Deep Cleans, Tub Clean
- Orientation
- Front Load
- Color
- White
- Plug Type
- Three-Prong
- Coin-Operated
- No
- Maximum Spin Speed
- 1,300 RPM
- Weight
- 216 lb
- Number of Wash Cycles
- 12
- Power Source
- Electric
- Current
- 15 A
Dimensions
- Overall Depth
- 34 in
- Overall Width
- 27 in
- Overall Height
- 39 3/4 in
Description
Laundry, Color White, Orientation Front Load, Washer Capacity 4.5 cu ft, Number of Wash Cycles 12, Overall Height 39 3/4 in, Overall Width 27 in, Overall Depth 34 in, Energy Star Compliant Yes, Current 15 A, Voltage 120V AC, Coin-Operated No, Power Source Electric, Features Auto Balance, LED Digital Display Shows Time and Cycle Selections, Steam Setting Penetrates Fibers and Deep Cleans, Tub Clean, Maximum Spin Speed 1,300 RPM, Plug Type Three-Prong, Wash Cycle Settings 12, Weight 216 lb
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.