Shop BLACK & DECKER
See all product information
Create Account
Lawn 7131915 7 A LB700 Blower Corded
- Mfr # 7131915
- Zoro # G804171361
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Amps
7 A
Start Type
Electric
Length
16.87 in
Width
7.27 in
Engine
Electric Motor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7131915
- Zoro #
- G804171361
- UPC #
- 885911472500
- Country of Origin
- China
- Amps
- 7 A
- Start Type
- Electric
- Engine
- Electric Motor
- Material
- Plastic
- Fits Brand
- Black and Decker
- Standards
- UL Listed, CSA Listed, ETL Listed
- Air Velocity
- 180 mph
- Corded / Cordless
- Corded
- Handle Material
- Plastic
- CFM
- 220
- Decibel Rating
- 86
Dimensions
- Length
- 16.87 in
- Width
- 7.27 in
- Height
- 11.04 in
- Handle Length
- 12 in
- Cord Length
- 8 ft
Description
Features
- 7-Amp motor provides a powerful and efficient blowing performance
- Moves up to 180Mph/180CFM for fast and easy cleanup of leaves and debris
- Built-in cord retention prevents frustrating interruptions during cleanup
- Capacity: 7 Amp
- Weight: 5.2 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.