Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable 9'' Box Fan, 3 Speed Settings & Self Standing

  • Mfr # BFB09W

  • Zoro # G812462109


product price: $26.89
/ea

Key Features

Includes
Portable Fan User Manual
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFB09W
Zoro #
G812462109
UPC #
819813014117
Country of Origin
China

Details

Includes
Portable Fan User Manual
Color
White

Description

This BLACK+DECKER framless box fan is the perfect addition just about anywhere in the house where increased air flow is a necessity. You have three speeds to control the spin of the durable, 9 blade all housed in an attractive, self-standing framless design. Operating from the unit itself, you'll have that much needed relief in seconds. Included Components: 9 in. Frameless Table Top Fan


  • •Box fan for desk or table – the small, compact size (10.9” x 4.25” x 10.9”) of this mini electric fan fits perfectly on desktops, tabletops, and counters - making it ideal for fast, personal cooling in bedrooms, offices, garages, RVs, and dorms.
  • •Guaranteed satisfaction – black+decker products come with a one-year warranty for parts and labor, so you can feel confident with your purchase.
  • •Easy to use & access control panel – just plug it in and create your own personal cool breeze in seconds! No assembly is required. The settings of the 9-inch durable blade are adjusted quickly + simply right from the front bottom corner of the box.
  • •Small portable fan - the slim, square design is uniquely frameless, so it doesn’t take up too much space on bedside tables and office desks and even sits on windowsills. Lightweight (2.7 lbs.), it can easily be moved around the home.
  • •Quiet, 3-speed air circulation – customize the airflow exactly the way you like it at home or work with high, medium, and low settings. Stay cool and comfortable on hot, humid days without distracting noise.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.