Portable Air Conditioner

  • Mfr # BPACT10WT

  • Zoro # G023523026


product price:  $530.99
/ea
Free Shipping & Returns

Key Features

Coverage Area - Maximum
450 sq ft
EER
5.16
Power Cord Length
58 13/16 in
Duty Rating
Light Duty
Cooling Capacity - Maximum
10,000 BTU
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BPACT10WT
Zoro #
G023523026
UPC #
819813013165
Country of Origin
China

Dimensions

Power Cord Length
58 13/16 in
Height
24 13/16 in
Width
15 5/16 in
Depth
14 in

Details

Coverage Area - Maximum
450 sq ft
EER
5.16
Duty Rating
Light Duty
Cooling Capacity - Maximum
10,000 BTU
Weight
47.3 lb
Power Source
Plug-In
Heating Capacity - Electric
5,500 BTU
Number of Speeds
Variable
Phase
Single
Compressor Technology
Fixed Output (Standard)
Includes Filtration
Air Filtering
Exhaust Air Flow
235 cfm
Watts
1,220 W
BtuH Cooling - DOE SACC
6,300 BTU
Refrigerant Type
R-410A
Mobility
Wheels
Voltage
120V AC
For Location
Indoor
System Cooling Method
Air-Cooled Single-Hose
Drain Type
Self-Evaporating Condensate System
Cooling Ambient Temperature - Maximum
95 Degrees F
Amps
13 A
Programming Capability
24 hr On/Off Timer
Includes Air Filter
Air Filter Not Required
Standards
ASHRAE
Sound Level
52 dB
Control Location
Handheld Remote
Includes
Full Function Remote Control, Hose Inlet/Outlet Adapters, Owners Manual, Water Drain Hose, Window Casement
Item
Portable Air Conditioner
Control Type
Electronic
Operation Mode - HVAC
Cooling/Heating
Cooling Ambient Temperature - Minimum
64 Degrees F

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 6,300 BTU, Heating Method Not Applicable, Heating Capacity - Electric 5,500 BTU, 5.16 EER, 13 A Amps, 1,220 W Watts, 120V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 58 13/16 in, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Programming Capability 24 hr On/Off Timer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.