Portable Air Conditioner

  • Mfr # BPACT08WT

  • Zoro # G923435269


product price:  $494.99
/ea
Free Shipping & Returns

Key Features

Drain Type
Self-Evaporating Condensate System
Depth
14 in
Sound Level
52 dB
Duty Rating
Light Duty
Cooling Ambient Temperature - Maximum
95 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BPACT08WT
Zoro #
G923435269
UPC #
819813013158
Country of Origin
China

Dimensions

Depth
14 in
Width
15 5/16 in
Height
24 13/16 in
Power Cord Length
58 13/16 in

Details

Drain Type
Self-Evaporating Condensate System
Sound Level
52 dB
Duty Rating
Light Duty
Cooling Ambient Temperature - Maximum
95 Degrees F
Includes Filtration
Air Filtering
Includes
Full Function Remote Control, Hose Inlet/Outlet Adapters, Owners Manual, Water Drain Hose, Window Casement
Cooling Capacity - Maximum
8,000 BTU
Refrigerant Type
R-410A
For Location
Indoor
Includes Air Filter
Air Filter Not Required
Mobility
Wheels
Compressor Technology
Fixed Output (Standard)
Watts
935 W
Control Type
Electronic
Power Source
Plug-In
Control Location
Handheld Remote
Exhaust Air Flow
235 cfm
Voltage
120V AC
Programming Capability
24 hr On/Off Timer
Item
Portable Air Conditioner
Amps
10 A
Heating Capacity - Electric
4,000 BTU
Operation Mode - HVAC
Cooling/Heating
Standards
ASHRAE
Number of Speeds
Variable
System Cooling Method
Air-Cooled Single-Hose
Phase
Single
BtuH Cooling - DOE SACC
5,300 BTU
EER
5.67
Cooling Ambient Temperature - Minimum
64 Degrees F
Coverage Area - Maximum
400 sq ft
Weight
45.8 lb

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC 5,300 BTU, Heating Method Not Applicable, Heating Capacity - Electric 4,000 BTU, 5.67 EER, 10 A Amps, 935 W Watts, 120V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 58 13/16 in, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Programming Capability 24 hr On/Off Timer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.