Black & Decker
Portable Dryer, Small, 4 Modes, Load Volume 8.8 lbs., White
Mfr # BCED26
Zoro # G809257817
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 31 in
- Height 19 in
- Depth 26.25 in
- Voltage 120
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Reducer Cuff 1-1/4" to 1-1/2" (100112)
- BOARDWALK Medium Looped-End Wet Mop, Blue, Microfiber, PK12, BWKMWTMBCT (BWKMWTMBCT)
- ESSITY Tork, PREMIUM MULTIFOLD TOWEL, 1-PLY, 9 X 9.5, WHITE, 1, 12PK (420580)
- BETCO Cleaners & Detergents, 32 oz Bottle, Mint, 12 PK (771200)
- BLACK & DECKER Portable Washer 1.7 Cu. Ft. with 6 Cycles, Transparent Lid and LED Display (BPWM16W)
- BLACK & DECKER Portable Clothes Washer for Apartments, Dorms, RVs, 6 Cycle Selection & 26.5 lbs. Capacity (BPW30MW)
- BLACK & DECKER Portable Dryer, Small, 4 Modes, Load Volume 13.2 lbs., White (BCED37)
- BLACK & DECKER 2.0 cu.ft. Portable Washer, White (BPWM20W)
- FRIGIDAIRE Top Load Washer, White, 44-1/4" H (FFTW4120SW)
- DAYTON Portable Dryer, 700 cfm, Fixed Frame, 3 Speed, 1/5 hp, 115V AC, 10 ft. Cord, Yellow (61HL69)
- CROSSOVER Washer Dryer Combo, 3.4 cu. ft. Capacity (WASHER/ELEC DRYER STACK)
- Black & Decker Washers and Dryers