Shop BLACK & DECKER

Trimmer Hedge Elec 16In Bld 3A

  • Mfr # TR116

  • Zoro # G007052979


product price:  $50.05
/ea

Key Features

Max. Cutting Dia.
0.625 in
Shaft Length
16 in
Blade Length
16 in
Length
30 in
Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TR116
Zoro #
G007052979
UPC #
885911248068
Country of Origin
China

Dimensions

Max. Cutting Dia.
0.625 in
Shaft Length
16 in
Blade Length
16 in
Length
30 in
Width
5.25 in
Height
7.375 in

Details

Weight
4.95 lbs
Blade gap
0.625 in

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.