Hedge Trimmer
- Mfr # GHE18V-60-2N18X
- Zoro # G523933851
product price:Â
$
345.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Weight
6.6 lb
Standards
ICES-003
Bare Tool/Battery Included
Battery Included
Tool Width
9 3/8 in
Charger Model Number
GAL12V18V-80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GHE18V-60-2N18X
- Zoro #
- G523933851
- UPC #
- 0000346813265
- Country of Origin
- Hungary
- Item
- Hedge Trimmer
- Tool Weight
- 6.6 lb
- Standards
- ICES-003
- Bare Tool/Battery Included
- Battery Included
- Charger Model Number
- GAL12V18V-80
- Blade Type
- Double-Sided
- Equivalent Gas Engine Displacement
- 25 cc
- Battery Platform
- 18V
- Product Type
- Hedge Trimmer
- Power Source
- Cordless
- Voltage
- 18 V
- Tool Series
- Bosch Professional
- Battery Capacity
- 4.0 Ah
- Sound Level
- 83 dBA
- Number of Batteries Included
- 1
- Motor Type
- Brushless
- Number of Chargers Included
- 1
- Battery Model Number
- EXBA18V-80
- Number of Speeds
- 1
- Power Source - old
- Cordless
Dimensions
- Tool Width
- 9 3/8 in
- Tool Height
- 7 1/2 in
- Cutting Width
- 3/4 in
- Tool Length
- 43 1/8 in
- Blade Length
- 24 in
Description
Hedge Trimmer, Power Source Cordless, Cutting Width 3/4 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform 18V, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 25 cc, Sound Level 83 dBA, Tool Series Bosch Professional, Bare Tool/Battery Included Battery Included, Voltage 18 V, Standards ICES-003, Tool Height 7 1/2 in, Tool Length 43 1/8 in, Tool Width 9 3/8 in, Battery Capacity 4.0 Ah
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.