Shop All Spill Pallet Ramps
Black Diamond
Spill Pallet Ramp, 1000 lb., Black
Mfr # 5039-BD
Zoro # G9371747
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 1/2 in
- Width 30 3/4 in
- Length 68 in
- Color Black
- For Use With 4062-BD, 4064-BD, 5400-BD
Product Information
- Brand Black Diamond
- MFR # 5039-BD
- Zoro # G9371747
- Country of Origin United States
- Category Spill Pallet Ramps
Dimensions
Height | 12 1/2 in |
Width | 30 3/4 in |
Length | 68 in |
Compatible Spill Containment Height | 12 in |
Dimensions | 68 in x 30 3/4 in x 12 1/2 in |
Details
Description
Spill Pallet Ramp, Color Black, Compatible Spill Containment Height 12 in, Dimensions 68 in x 30 3/4 in x 12 1/2 in, For Use With 4062-BD, 4064-BD, 5400-BD, For Use With Brand Black Diamond, For Use With Mfr. Model Number 4062-BD, 4064-BD, 5400-BD, Height 12 1/2 in, Indoor/Outdoor Use Indoor, Outdoor, Length 68 in, Load Capacity 1,000 lb, Manufacturer Warranty 1 yr, Material Polyethylene, Nonslip Yes, Number of Wheels 0, Product Type Spill Pallet Ramp, Product Weight 65 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 500ft, Blk, 110lb., Polyprpylne (610080-00500-555)
- CALDWELL Lifting Beam, 10000 lb. Limit, 48" Spread (20-5-4)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Yellow (5077 YELLOW)
- LIFT-ALL Roundsling, Eye & Eye, 20ft L, 21200 lb Cap (EE240X20)
- ULTRATECH Spill Pallet Ramp, Yellow, 600 lb. (1089)
- ENPAC Spill Platform Ramp, Black, 1000 lb. (5039-BK)
- CONDOR Spill Pallet Ramp, Black, 1500 lb. (1689BC)
- JUSTRITE Spill Pallet Ramp, Black, 1000 lb. (28688)
- ULTRATECH Spill Pallet Ramp, Black, 700 lb. (676)
- JUSTRITE Accumulation Center Ramp, Yellow (28650)
- JUSTRITE Drum Cabinet Ramp, Yellow (25932)
- Black Diamond Spill Pallet Ramps