Shop BLACK GOLD
See all product information
Create Account
Organic Canadian Sphagnum Peat Moss 3.8 cu ft
- Mfr # 1110101CFC03.8P
- Zoro # G916251173
product price:Â
$
176.99
/ea
Sold in multiples of 15 for
$2,654.85
Free Shipping & Returns
Key Features
Height
48 in
For Use With
Peat Moss
Width
46 in
Length
40 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1110101CFC03.8P
- Zoro #
- G916251173
- UPC #
- 67863201388
- Country of Origin
- Canada
Dimensions
- Height
- 48 in
- Width
- 46 in
- Length
- 40 in
Details
- For Use With
- Peat Moss
- Item
- Bagged Products
Description
Moisture Control: Yes, OMRI Certified: Yes, Organic: Yes, Package Size: 3.8, Packaging Type: Bagged, Product Type: Canadian Sphagnum Peat Moss, Sub Brand: , Brand Name: Black Gold, Approximate Weight: , Ideal for Growing: Yes, Where to Apply: , For Hydrop
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.