20-40 Coal Slag Blast Media, 50lb bags Full Pallet (64 bags)
- Mfr # 804483
- Zoro # G823348300
original price:Â $808.99 , new price: $727.99 , 10 percent off
new price:Â
$
727.99
/ea
Key Features
Sieve Size - Minimum
40
Shape
Angular
Color
Black
Maximum particle diameter
850 Micron
Application
New construction of steel tanks, pipelines, bridges
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804483
- Zoro #
- G823348300
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sieve Size - Minimum
- 40
- Maximum particle diameter
- 850 Micron
- Sieve Size - Maximum
- 20
- Minimum particle diameter
- 425 Micron
Details
- Shape
- Angular
- Color
- Black
- Application
- New construction of steel tanks, pipelines, bridges
- Mil Profile Maximum
- 3 in
- Abrasive Media Type
- Coal Slag
- Mil Profile Minimum
- 2 in
- Profile
- Moderate
- Material
- Coal Slag
- Hardness
- 6.5-7.5 Mohs
- Item
- Blast Media
Description
20-40 Black Magic Coal Slag, Medium Grit Abrasive Blast Media. For use with a 3/16 in or larger nozzle tip. Will generate a 2-3 mil profile at 100psi. For general cleaning and removal of mill scale, rust, coatings to achieve a near white to white metal blast.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.