Shop BLACK MAGIC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
40-60 Coal Slag Blast Media, Jumbo Cell
- Mfr # 804493
- Zoro # G823348218
original price:Â $751.99 , new price: $676.99 , 9 percent off
new price:Â
$
676.99
/ea
Key Features
Mil Profile Maximum
2 in
Profile
Smooth
Material
Coal Slag
Minimum particle diameter
250 Micron
Abrasive Media Type
Coal Slag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804493
- Zoro #
- G823348218
- UPC #
- -
- Country of Origin
- United States
- Item
- Blast Media
- Mil Profile Maximum
- 2 in
- Profile
- Smooth
- Material
- Coal Slag
- Abrasive Media Type
- Coal Slag
- Shape
- Angular
- Color
- Black
- Hardness
- 6.5-7.5 Mohs
- Mil Profile Minimum
- 1 in
- Application
- Cleaning steel, automotive, powder Coating
Dimensions
- Minimum particle diameter
- 250 Micron
- Sieve Size - Maximum
- 40
- Maximum particle diameter
- 400 Micron
- Sieve Size - Minimum
- 60
Description
40-60 Black Magic Coal Slag, Fine Grit Abrasive Blast Media. For use with a 1/8 in or larger nozzle tip. Will generate a 1.5-2 mil profile at 100psi. For light cleaning and removal of mill scale, rust, light coatings to achieve a white metal blast.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.