40-60 Coal Slag Blast Media, 50lb bags Full Pallet (64 bags)
- Mfr # 804491
- Zoro # G623348418
original price:Â $865.99 , new price: $779.99 , 9 percent off
new price:Â
$
779.99
/ea
Key Features
Color
Black
Sieve Size - Maximum
40
Maximum particle diameter
400 Micron
Shape
Angular
Application
Cleaning steel, automotive, powder Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 804491
- Zoro #
- G623348418
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Sieve Size - Maximum
- 40
- Maximum particle diameter
- 400 Micron
- Minimum particle diameter
- 250 Micron
- Sieve Size - Minimum
- 60
Details
- Color
- Black
- Item
- Blast Media
- Shape
- Angular
- Application
- Cleaning steel, automotive, powder Coating
- Abrasive Media Type
- Coal Slag
- Profile
- Smooth
- Mil Profile Maximum
- 2 in
- Material
- Coal Slag
- Mil Profile Minimum
- 1 in
- Hardness
- 6.5-7.5 Mohs
Description
40-60 Black Magic Coal Slag, Fine Grit Abrasive Blast Media. For use with a 1/8 in or larger nozzle tip. Will generate a 1.5-2 mil profile at 100psi. For light cleaning and removal of mill scale, rust, light coatings to achieve a white metal blast.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.