Shop BLACK MAGIC
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
30-60 Coal Slag Blast Media, 80lb bags Full Pallet (48 bags)
- Mfr # 804488
- Zoro # G423348410
original price:Â $921.99 , new price: $829.99 , 9 percent off
new price:Â
$
829.99
/ea
Key Features
Profile
Slight
Mil Profile Maximum
2 in
Material
Coal Slag
Maximum particle diameter
600 Micron
Mil Profile Minimum
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 804488
- Zoro #
- G423348410
- UPC #
- -
- Country of Origin
- United States
- Profile
- Slight
- Mil Profile Maximum
- 2 in
- Material
- Coal Slag
- Mil Profile Minimum
- 1.5 in
- Abrasive Media Type
- Coal Slag
- Hardness
- 6.5-7.5 Mohs
- Application
- Cleaning steel, automotive
- Color
- Black
- Item
- Blast Media
- Shape
- Angular
Dimensions
- Maximum particle diameter
- 600 Micron
- Sieve Size - Maximum
- 30
- Minimum particle diameter
- 250 Micron
- Sieve Size - Minimum
- 60
Description
30-60 Black Magic Coal Slag, Fine Grit Abrasive Blast Media. For use with a 1/8 in or larger nozzle tip. Will generate a 1.5-2 mil profile at 100psi. For light cleaning and removal of mill scale, rust, light coatings to achieve a white metal blast.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.