AutomotiveLoadingRamp, 60", Tri-Folding
- Mfr # TF-6048-EZ-ATV
- Zoro # G022760989
product price:Â
$
474.99
/ea
Free Shipping & Returns
Key Features
Individual Item Weight
41 lb
Product Type
Ramp
Includes
(2) Safety Straps
Overall Width
48 in
Adjustability
Tri-Folding
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF-6048-EZ-ATV
- Zoro #
- G022760989
- UPC #
- 847821013433
- Country of Origin
- China
- Individual Item Weight
- 41 lb
- Product Type
- Ramp
- Includes
- (2) Safety Straps
- Adjustability
- Tri-Folding
- Load Capacity
- 1 ton
- Item
- Automotive Loading Ramp
- Ramp Material
- Aluminum
- For Vehicle Type
- ATVs
- Individual Stand Load Capacity
- 1 ton
Dimensions
- Overall Width
- 48 in
- Wire Rope Length
- 60 in
- Overall Height
- 2 1/8 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Automotive Loading Ramp, Adjustability Tri-Folding, Load Capacity 1 ton, Ramp Material Aluminum, Overall Length 60 in, Overall Width 48 in, Overall Height 2 1/8 in, For Vehicle Type ATVs, Includes (2) Safety Straps, Individual Item Weight 41 lb, Individual Stand Load Capacity 1 ton, Product Type Ramp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.