Shop BLACK WIDOW
See all product information
Create Account
AutomotiveLoadingRamp, 60", Tri-Folding
- Mfr # TF-6050-1500A-ATV
- Zoro # G622761225
product price:Â
$
331.99
/ea
Free Shipping & Returns
Key Features
Folded Width
16 3/8 in
Ramp Material
Aluminum
Includes
(2) Safety Straps
Wire Rope Length
60 in
Number of Wheels
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF-6050-1500A-ATV
- Zoro #
- G622761225
- UPC #
- 847821018469
- Country of Origin
- China
- Ramp Material
- Aluminum
- Item
- Automotive Loading Ramp
- Includes
- (2) Safety Straps
- Number of Wheels
- 4
- Individual Stand Load Capacity
- 0 ton
- Product Type
- Ramp
- Individual Item Weight
- 32 lb
- Load Capacity
- 0 ton
- For Vehicle Type
- ATVs
- Adjustability
- Tri-Folding
Dimensions
- Folded Width
- 16 3/8 in
- Wire Rope Length
- 60 in
- Overall Width
- 49 1/8 in
- Folded Height
- 6 3/8 in
- Overall Height
- 1 7/8 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Automotive Loading Ramp, Adjustability Tri-Folding, Load Capacity 0 ton, Ramp Material Aluminum, Overall Length 60 in, Overall Width 49 1/8 in, Overall Height 1 7/8 in, For Vehicle Type ATVs, Folded Height 6 3/8 in, Folded Width 16 3/8 in, Includes (2) Safety Straps, Individual Item Weight 32 lb, Individual Stand Load Capacity 0 ton, Number of Wheels 4, Product Type Ramp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.