Shop BLACK WIDOW
See all product information
Create Account
Ramp, 71-1/4"L, Bi-Fldg, Alum, 1500 lbLdCap
- Mfr # BFP-7044
- Zoro # G224883370
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
Product Type
Ramp
Ramp Material
Aluminum
Overall Height
1 1/2 in
Overall Width
43 3/4 in
Overall Length
71 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFP-7044
- Zoro #
- G224883370
- UPC #
- 847821018582
- Country of Origin
- China
- Item
- Ramp
- Product Type
- Ramp
- Ramp Material
- Aluminum
- Load Capacity
- 1,500 lb
- Adjustability
- Bi-Folding
- Surface Texture
- Punch Plate
- For Vehicle Type
- ATVs
Dimensions
- Overall Height
- 1 1/2 in
- Overall Width
- 43 3/4 in
- Overall Length
- 71 1/4 in
- Length
- 71 1/4 in
Description
Ramp, Adjustability Bi-Folding, Load Capacity 1,500 lb, Ramp Material Aluminum, Overall Length 71 1/4 in, Overall Width 43 3/4 in, Overall Height 1 1/2 in, For Vehicle Type ATVs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.