Ramp, 144"L, Ctr-Fldg, Alum, 2000 lbLdCap, PR
- Mfr # MF2-14438
- Zoro # G424882906
product price:Â
$
1,255.99
/pr
Free Shipping & Returns
Key Features
Product Type
Ramp End
Adjustability
Center-Folding
Surface Texture
Runged
Ramp Material
Aluminum
Overall Height
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MF2-14438
- Zoro #
- G424882906
- UPC #
- 813709012379
- Country of Origin
- United States
Dimensions
- Overall Height
- 2 3/4 in
- Overall Width
- 38 in
- Overall Length
- 144 in
- Length
- 144 in
Details
- Item
- Ramp
- Product Type
- Ramp End
- Adjustability
- Center-Folding
- Surface Texture
- Runged
- Ramp Material
- Aluminum
- For Vehicle Type
- ATVs, Motorcycles
- Load Capacity
- 2,000 lb
Description
Ramp, Adjustability Center-Folding, Load Capacity 2,000 lb, Ramp Material Aluminum, Overall Length 144 in, Overall Width 38 in, Overall Height 2 3/4 in, For Vehicle Type ATVs, Motorcycles, Product Type Ramp End, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.