Shop BLACK WIDOW
See all product information
Create Account
Ramp, 120"L, Ctr-Fldg, Alum, 2500 lbLdCap, PR
- Mfr # MF2-12038
- Zoro # G224882588
product price:Â
$
1,365.99
/pr
Free Shipping & Returns
Key Features
Product Type
Ramp End
Overall Width
38 in
Ramp Material
Aluminum
Adjustability
Center-Folding
Overall Height
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF2-12038
- Zoro #
- G224882588
- UPC #
- 847821015284
- Country of Origin
- United States
- Item
- Ramp
- Product Type
- Ramp End
- Ramp Material
- Aluminum
- Adjustability
- Center-Folding
- For Vehicle Type
- ATVs, Motorcycles
- Surface Texture
- Runged
- Load Capacity
- 2,500 lb
Dimensions
- Overall Width
- 38 in
- Overall Height
- 2 3/4 in
- Overall Length
- 120 in
- Length
- 120 in
Description
Ramp, Adjustability Center-Folding, Load Capacity 2,500 lb, Ramp Material Aluminum, Overall Length 120 in, Overall Width 38 in, Overall Height 2 3/4 in, For Vehicle Type ATVs, Motorcycles, Product Type Ramp End, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.