Shop BLACK WIDOW
See all product information
Create Account
VehicleLoadingandRepairRamps, 89"
- Mfr # AF-9034-HD
- Zoro # G022730784
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Product Type
Ramp
Overall Height
3 in
Wire Rope Length
89 in
Folded Height
6 in
Includes
Safety Straps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF-9034-HD
- Zoro #
- G022730784
- UPC #
- 813709011099
- Country of Origin
- China
- Product Type
- Ramp
- Includes
- Safety Straps
- Item
- Vehicle Loading & Repair Ramps
- Ramp Material
- Aluminum
- Individual Item Weight
- 56.5 lb
- Load Capacity
- 0 ton
- Adjustability
- Arched Folding
- For Vehicle Type
- Motorcycles
- Individual Stand Load Capacity
- 0 ton
Dimensions
- Overall Height
- 3 in
- Wire Rope Length
- 89 in
- Folded Height
- 6 in
- Overall Width
- 33 1/2 in
- Folded Width
- 46 in
- Overall Length
- 89 in
- Length
- 89 in
Description
Vehicle Loading & Repair Ramps, Adjustability Arched Folding, Load Capacity 0 ton, Ramp Material Aluminum, Overall Length 89 in, Overall Width 33 1/2 in, Overall Height 3 in, For Vehicle Type Motorcycles, Folded Height 6 in, Folded Width 46 in, Includes Safety Straps, Individual Item Weight 56.5 lb, Individual Stand Load Capacity 0 ton, Product Type Ramp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.