Shop BLACK WIDOW
See all product information
Create Account
VehicleLoadingandRepairRamps, 60"
- Mfr # TF-6060-EZ-ATV
- Zoro # G522730710
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Product Type
Ramp
Wire Rope Length
60 in
Individual Item Weight
55 lb
Overall Height
2 1/2 in
Load Capacity
1 ton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TF-6060-EZ-ATV
- Zoro #
- G522730710
- UPC #
- 847821015314
- Country of Origin
- China
- Product Type
- Ramp
- Individual Item Weight
- 55 lb
- Load Capacity
- 1 ton
- Item
- Vehicle Loading & Repair Ramps
- Adjustability
- Tri-Folding
- Ramp Material
- Aluminum
- Individual Stand Load Capacity
- 1 ton
- Includes
- (2) Safety Straps
- For Vehicle Type
- ATVs
Dimensions
- Wire Rope Length
- 60 in
- Overall Height
- 2 1/2 in
- Overall Width
- 60 in
- Overall Length
- 60 in
- Length
- 60 in
Description
Vehicle Loading & Repair Ramps, Adjustability Tri-Folding, Load Capacity 1 ton, Ramp Material Aluminum, Overall Length 60 in, Overall Width 60 in, Overall Height 2 1/2 in, For Vehicle Type ATVs, Includes (2) Safety Straps, Individual Item Weight 55 lb, Individual Stand Load Capacity 1 ton, Product Type Ramp
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.