Shop BLACK WIDOW
See all product information
Create Account
Ramp, 108"L, Arch-Fldg, Alum, 3000lbLdCap, PR
- Mfr # MF2-10819-EZ-ATV
- Zoro # G324883577
product price:Â
$
1,174.99
/pr
Free Shipping & Returns
Key Features
Product Type
Ramp End
Overall Width
19 in
Surface Texture
Punch Plate
Overall Height
2 1/4 in
Load Capacity
3,000 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MF2-10819-EZ-ATV
- Zoro #
- G324883577
- UPC #
- 847821018520
- Country of Origin
- United States
- Item
- Ramp
- Product Type
- Ramp End
- Surface Texture
- Punch Plate
- Load Capacity
- 3,000 lb
- Ramp Material
- Aluminum
- For Vehicle Type
- ATVs
- Adjustability
- Arched Folding
Dimensions
- Overall Width
- 19 in
- Overall Height
- 2 1/4 in
- Overall Length
- 108 in
- Length
- 108 in
Description
Ramp, Adjustability Arched Folding, Load Capacity 3,000 lb, Ramp Material Aluminum, Overall Length 108 in, Overall Width 19 in, Overall Height 2 1/4 in, For Vehicle Type ATVs, Product Type Ramp End, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.