Shop BLACK WIDOW
See all product information
Create Account
Ramp, 89"L, Arch-Fldg, Alum, 3000 lbLdCap, PR
- Mfr # AF-9012-HD-2
- Zoro # G824883992
product price:Â
$
366.99
/pr
Free Shipping & Returns
Key Features
Product Type
Ramp End
Overall Height
3 in
Adjustability
Arched Folding
Overall Length
89 in
Surface Texture
Runged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AF-9012-HD-2
- Zoro #
- G824883992
- UPC #
- 847821001874
- Country of Origin
- China
- Item
- Ramp
- Product Type
- Ramp End
- Adjustability
- Arched Folding
- Surface Texture
- Runged
- For Vehicle Type
- ATVs
- Ramp Material
- Aluminum
- Load Capacity
- 3,000 lb
Dimensions
- Overall Height
- 3 in
- Overall Length
- 89 in
- Overall Width
- 11 1/4 in
- Length
- 89 in
Description
Ramp, Adjustability Arched Folding, Load Capacity 3,000 lb, Ramp Material Aluminum, Overall Length 89 in, Overall Width 11 1/4 in, Overall Height 3 in, For Vehicle Type ATVs, Product Type Ramp End, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.