Rmp, 94-1/2"L, Ar-Fldg, Alum, 1200lbLdCap, PR
- Mfr # BW-9412-2
- Zoro # G124882718
product price:Â
$
300.99
/pr
Free Shipping & Returns
Key Features
Product Type
Ramp End
Surface Texture
Runged
Overall Width
11 1/4 in
Load Capacity
1,200 lb
For Vehicle Type
ATVs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BW-9412-2
- Zoro #
- G124882718
- UPC #
- 813709011556
- Country of Origin
- China
Dimensions
- Overall Width
- 11 1/4 in
- Overall Height
- 1 1/2 in
- Overall Length
- 94 1/2 in
- Length
- 94 1/2 in
Details
- Item
- Ramp
- Product Type
- Ramp End
- Surface Texture
- Runged
- Load Capacity
- 1,200 lb
- For Vehicle Type
- ATVs
- Ramp Material
- Aluminum
- Adjustability
- Arched Folding
Description
Ramp, Adjustability Arched Folding, Load Capacity 1,200 lb, Ramp Material Aluminum, Overall Length 94 1/2 in, Overall Width 11 1/4 in, Overall Height 1 1/2 in, For Vehicle Type ATVs, Product Type Ramp End, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.