VehicleLoadingandRepairRamps, 108", PR
- Mfr # BW-10817-HD-2
- Zoro # G722731586
product price:Â
$
746.99
/pr
Free Shipping & Returns
Key Features
Individual Item Weight
94 lb
Overall Width
17 1/2 in
Wire Rope Length
108 in
Overall Height
3 5/8 in
Folded Width
54 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BW-10817-HD-2
- Zoro #
- G722731586
- UPC #
- 813709018838
- Country of Origin
- China
- Individual Item Weight
- 94 lb
- Ramp Material
- Aluminum
- For Vehicle Type
- ATVs
- Includes
- (2) Safety Straps
- Product Type
- Ramp
- Load Capacity
- 1 ton
- Individual Stand Load Capacity
- 1 ton
- Item
- Vehicle Loading & Repair Ramps
- Adjustability
- Arched Folding
Dimensions
- Overall Width
- 17 1/2 in
- Wire Rope Length
- 108 in
- Overall Height
- 3 5/8 in
- Folded Width
- 54 in
- Folded Height
- 6 5/8 in
- Overall Length
- 108 in
- Length
- 108 in
Description
Vehicle Loading & Repair Ramps, Adjustability Arched Folding, Load Capacity 1 ton, Ramp Material Aluminum, Overall Length 108 in, Overall Width 17 1/2 in, Overall Height 3 5/8 in, For Vehicle Type ATVs, Folded Height 6 5/8 in, Folded Width 54 in, Includes (2) Safety Straps, Individual Item Weight 94 lb, Individual Stand Load Capacity 1 ton, Product Type Ramp, 1 Pair
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.