Zoro Homepage

Lugs

  • Mfr # CSP8

  • Zoro # G716110441


product price: $8.55
/ea
Sold in multiples of 2 for $17.10

Key Features

Type
Crimp
Color
Red
Maximum Voltage
35 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSP8
Zoro #
G716110441
UPC #
78378613203
Country of Origin
Mexico

Details

Item
Splice Wire Connector
Type
Crimp
Color
Red
Maximum Voltage
35 kV

Description

1'' L, 35 kV, 8 AWG Stranded, Red, Seamless Tin Plated High Conductivity Copper, Short with Chamfered End Barrel, Compression Cable Splice

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.