Shop BLACKBURN
See all product information
Create Account
Lugs
- Mfr # CTL400L-58
- Zoro # G522984717
product price:Â
$
17.25
/ea
Key Features
Die Code
24, 76
Material
Tin Plated Seamless Copper
Color
Blue
Overall Length
4-1/32 in
Barrel Length
1-27/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CTL400L-58
- Zoro #
- G522984717
- UPC #
- -
- Country of Origin
- United States
- Die Code
- 24, 76
- Material
- Tin Plated Seamless Copper
- Color
- Blue
- Standards
- UL, CSA
- For Conductor Material
- Copper
Dimensions
- Overall Length
- 4-1/32 in
- Barrel Length
- 1-27/32 in
- Stud Size
- 5/8 in
Description
35 kV, 5/8" Stud, 4-1/32" L, 400 KCMIL, Blue, Tin Plated Seamless Copper, 1-Hole, Long, Straight Barrel, Compression Cable Lug
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.