Blackburn
Mechanical Conn, Lug, 350 kcmil to 6 AWG
Mfr # ADR35-21
Zoro # G2273932
original price:
$16.67
21% off
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Dual Rated Lug
- No. of Conductors 2
- Min. Conductor Size 6 AWG Stranded
- Max. Conductor Size 350 kcmil Stranded
- Stud Size 1/2 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 4" Long Heavy-Duty Black Nylon Ties with 18 lb Tensile Strength 100/pk (ZT-04BK)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (LC2D09G7V)
- KILLARK Electrical Box, 25 cu in, Outlet Box, 1 Gangs, Iron (VLJX-1M)
- ABB INSTALLATION PRODUCTS Wiring Duct Cover, Flushed Mount, Gray (TYD2CPG6)
- BLACKBURN Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (ADR6)
- BLACKBURN Insulated Multitap Connector, 1.67 In. L (AMT20)
- BLACKBURN Mechanical Conn, Strght Tang, 1/0 to 2 AWG (STC1102)
- BLACKBURN Mechanical Conn, Offset Tang, 2 to 8 AWG (BTC0208)
- BLACKBURN Insulated Multitap Connector, 1.10 In. L (AMTC4)
- BLACKBURN Mechanicl Conn, Cmpact, 4 to 14 AWG, 1 Cond (L70)
- BURNDY Mechanical Conn, 1000 kcmil to 1/0 AWG (ASA1000U)
- Blackburn Lugs & Split Bolts